Shop All Decorative Rugs
Better Trends
Better Trends BRSSR4266R Sun Splash Braided Rug; Red - 42 in.
Mfr # BRSSR4266R
Zoro # G403703079
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Trends
- MFR # BRSSR4266R
- Zoro # G403703079
- UPC # 840053035648
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Sun Splash Braided Rug
- Polypropylene Tubular Braided Rug
- Color - Red
- Length - 42 in.
- Width - 66 in.
- Item Weight - 6.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 2532)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 5-Drawer Accent Storage Cabinet (182-11735-Zoro)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- GREENMADE STORAGE BIN GREEN/RED 27GL (699413)
- ELK SIGNATURE Aravali Kilim Wool Rope Rug in Ivory (8905-294)
- LIVABLISS Caesar CAE-1100 Handmade Area Rug (CAE1100-810OV)
- SAFAVIEH Heritage Hand Tufted Square Rug- Light Blue - Beige- 4 x 4 ft. (HG913A-4SQ)
- SAFAVIEH Martha Stewart Small Rectangle Area Rug, Cement - 2 ft. 6 in. x 4 ft. 3 in. (MSR4733A-3)
- ASSOCIATED WEAVERS Custom Printed Rugs BEAR Bear Wildlife Rug (BEAR)
- SAFAVIEH Express Shag Hand Tufted Small Rectangle Area RugSilver 3 x 5 ft. (SGE620C-3)
- SAFAVIEH Vintage Persian Runner RugsBrown & Light Blue 2 ft. 2 in. x 10 ft. (VTP417T-210)
- Better Trends Decorative Rugs