Shop All Decorative Rugs
Better Trends
Better Trends BRSSR25R Sun Splash Braided Rug; Red - 2 in.
Mfr # BRSSR25R
Zoro # G603703114
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRSSR25R
- Zoro # G603703114
- UPC # 840053035631
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Sun Splash Braided Rug
- Polypropylene Tubular Braided Rug
- Color - Red
- Length - 2 in.
- Width - 5 ft.
- Item Weight - 3.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Hand Towel, White, 16x27, PK24 (7135392)
- NATIONAL PUBLIC SEATING Dolly For Series 700/800 Chairs (DY700/800)
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- DECORACION Layla Oriental Rug - Red - 8 x 10 ft. (DE3037710)
- LIVABLISS Alder ALD-2310 Machine Washable Area Rug (ALD2310-639)
- SAFAVIEH 2 ft.-3 in. x 8 ft. Montauk Runner Hand Loomed Rug Blue & Grey (MTK301M-28)
- SAFAVIEH 2 x 3 ft. Accent Contemporary Rodeo Drive Blue and Multicolor Hand Tufted Rug (RD845B-2)
- SAFAVIEH 8 x 10 ft. Large Rectangle Montauk Hand Woven Rug, Beige and Ivory (MTK608R-8)
- SAFAVIEH 6 X 6 Ft. Nantucket Hand Tufted Round Area Rug, Teal (NAN603A-6R)
- SAFAVIEH Cape Cod Hand Woven Round Area Rug, Red and Multi Color - 6 x 6 ft. (CAP202A-6R)
- Better Trends Decorative Rugs