Shop All Decorative Rugs
Better Trends
Better Trends BRNE8RSL 8 in. Round Newport Chenille Rug - Slat Blue
Mfr # BRNE8RSL
Zoro # G503882889
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRNE8RSL
- Zoro # G503882889
- Country of Origin China
- Category Decorative Rugs
Description
This braided rug is great for all types of home decor. It is great looking, soft to the touch yet tough enough to last a long time. Crafted from durable polypropylene, this beautiful rug rich in color.
Features- Durable construction with a classic look, this braided oval rug is extra-soft to give your home a comfy touch
- Reversible
- Braided Construction
- Durable Polyester
- Crafted in India
- 0.25 in. Overall Thickness
- Spot Clean
- Color: Slat Blue
- Shape: Round
- Dimension: 0.5" H x 8" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H484.L.P)
- SAFAVIEH 2 ft.-3 in. x 8 ft. Montauk Runner Hand Loomed Rug Blue & Grey (MTK301M-28)
- BOSS Office Chair, Vinyl, Armless, Black (B330-BK)
- LIVABLISS Kimi BOKM-2302 Area Rug , With Fringe (BOKM2302-2773)
- DYNAMIC RUGS Dynamic Rugs NT356360100 2 ft. 7 in. x 5 ft. Nitro 6360 Rectangle Contemporary Area Rug - 100 Ivory (NT356360100)
- FLASH FURNITURE Blue 2' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-27-BL-GG)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- SAFAVIEH Kids Hand Tufted Runner RugIvory & Multi Color 2 ft. 6 in. x 8 ft. (SFK909A-28)
- SAFAVIEH 9 x 12 ft. Vogue Power Loomed Gray & Beige Rectangle Area Rug (VGE156F-9)
- SAFAVIEH 8 x 8 ft. Square Lyndhurst Ivory and Rust Traditional Rug (LNH214R-8SQ)
- Better Trends Decorative Rugs