Shop All Decorative Rugs
Better Trends
Better Trends BRNE6RSL 6 ft. Round Newport Chenille Rug - Slat Blue
Mfr # BRNE6RSL
Zoro # G403882873
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRNE6RSL
- Zoro # G403882873
- Country of Origin China
- Category Decorative Rugs
Description
This braided rug is great for all types of home decor. It is great looking, soft to the touch yet tough enough to last a long time. Crafted from durable polypropylene, this beautiful rug rich in color.
Features- Durable construction with a classic look, this braided oval rug is extra-soft to give your home a comfy touch
- Reversible
- Braided Construction
- Durable Polyester
- Crafted in India
- 0.25 in. Overall Thickness
- Spot Clean
- Color: Slat Blue
- Shape: Round
- Dimension: 0.5" H x 6" W x 6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- FLOWERS FIRST 8 x 10 ft. Metro Contemporary Rectangle Hand Tufted Rug, Light Grey (FL1872636)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- SAFAVIEH Vintage Persian 9 ft. x 11 ft. 7 in. Rectangle Area Rug Grey & Blue (VTP472F-9)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- ESPECTACULO Maddox 5650 Hand Knotted Wool Runner Rug, Blue - 62 ft. 6 in. x 10 ft. (ES1876624)
- LIVABLISS Reliance RLI-2301 Handmade Area Rug (RLI2301-576)
- SAFAVIEH 8 x 10 ft. Amelia Contemporary Rectangle Power Loomed Area Rug, Grey & Rust (ALA449G-8)
- Better Trends Decorative Rugs