Shop All Decorative Rugs
Better Trends
Better Trends BRNE6RSA 6 ft. Round Newport Chenille Rug - Sage
Mfr # BRNE6RSA
Zoro # G003883270
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRNE6RSA
- Zoro # G003883270
- Country of Origin China
- Category Decorative Rugs
Description
This braided rug is great for all types of home decor. It is great looking, soft to the touch yet tough enough to last a long time. Crafted from durable polypropylene, this beautiful rug rich in color.
Features- Durable construction with a classic look, this braided oval rug is extra-soft to give your home a comfy touch
- Reversible
- Braided Construction
- Durable Polyester
- Crafted in India
- 0.25 in. Overall Thickness
- Spot Clean
- Color: Sage
- Shape: Round
- Dimension: 0.5" H x 6" W x 6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat (XU-DG-60402-BAR-BLKV-GG)
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 35x47 (WAG17442-C3547GG)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-WA-INT)
- SAFAVIEH Abstract Hand Tufted Medium Rectangle Area RugIvory & Beige 5 x 8 ft. (ABT141D-5)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- SAFAVIEH 8 x 10 ft. Martha Stewart 300 Ivory & Gray Rectangle Area Rug (MSR3528F-8)
- SAFAVIEH 6 x 6 ft. Novelty Round Hand-Tufted Rug Ivory & Blue (NOV604M-6R)
- SAFAVIEH 8 x 10 ft. Marbella Hand Loomed Rectangle RugDenim & Beige (MRB157L-8)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Turquoise Aztec Pattern, 3 x 5 ft Extra Small (QI003763.XS)
- Better Trends Decorative Rugs