Shop All Decorative Rugs
Better Trends
Better Trends BRCR8RNV 8 in. Round Chenille Reversible Rug - Navy
Mfr # BRCR8RNV
Zoro # G803883302
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRCR8RNV
- Zoro # G803883302
- Country of Origin China
- Category Decorative Rugs
Description
Add instant style and warmth to your home decor with this gorgeous Chenille reversible rug. Crafted from durable polypropylene chenille, this rug is rich in color.
Features- Durable construction with a classic look, this braided oval rug is extra-soft to give your home a comfy touch
- Reversible
- Braided Construction
- Durable Polyester
- Crafted in India
- 0.25 in. Overall Thickness
- Spot Clean
- Color: Navy
- Shape: Round
- Dimension: 0.5" H x 8" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook Slate Med Plastic (17086SES)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- SAFAVIEH 3 x 3 ft. Novelty 603P Hand Tufted Round Area Rug; Rust & Gold (NOV603P-3R)
- SAFAVIEH Rag Rug Hand Woven Rectangle Rug- Light Pink - Multi- 8 x 10 ft. (RAR125E-8)
- SAFAVIEH Mirage Large Rectangle Area Rug, PInk - 8 x 10 ft. (MIR411C-8)
- SAFAVIEH 9 x 12 ft. Power Loomed Martha Stewart Collection Large Rectangle Rug Cream & Grey (MSR646G-9)
- SAFAVIEH 8 X 10 Ft. Oval Braided- Multi Hand Made Rug (BRD168A-8OV)
- Better Trends Decorative Rugs