Shop All Decorative Rugs
Better Trends
Better Trends BRCR810BU 8 x 10 in. Chenille Reversible Rug - Burgundy
Mfr # BRCR810BU
Zoro # G803882848
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRCR810BU
- Zoro # G803882848
- Country of Origin China
- Category Decorative Rugs
Description
Add instant style and warmth to your home decor with this gorgeous Chenille reversible rug. Crafted from durable polypropylene chenille, this rug is rich in color.
Features- Durable construction with a classic look, this braided oval rug is extra-soft to give your home a comfy touch
- Reversible
- Braided Construction
- Durable Polyester
- Crafted in India
- 0.25 in. Overall Thickness
- Spot Clean
- Color: Burgundy
- Shape: Rectangle
- Dimension: 0.5" H x 8" W x 10" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack (TC-24-2448-15PK)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 22x32 (1X03034-C2232GG)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Windsor 23108 2X8 Rectangle - Blue/ Ivory-100% Wool (W23108069244ST)
- SAFAVIEH Kids Hand Tufted Runner RugIvory & Multi Color 2 ft. 6 in. x 8 ft. (SFK909A-28)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- UNITED WEAVERS OF AMERICA Eternity Barcelona Blue Area Rectangle Rug, 5 ft. 3 in. x 7 ft. 2 in. (4535 10160 58)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- SAFAVIEH 12 x 12 ft. Monaco Power Loomed Square Area Rug Navy & Light Blue (MNC243N-12SQ)
- SAFAVIEH Vintage Persian 9 ft. x 11 ft. 7 in. Rectangle Area Rug Grey & Blue (VTP472F-9)
- Better Trends Decorative Rugs