Shop All Decorative Rugs
Better Trends
Better Trends BRCR3050NV 30 x 50 in. Chenille Reversible Rug - Navy
Mfr # BRCR3050NV
Zoro # G503883275
product price: $69.05
/ea
$69.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRCR3050NV
- Zoro # G503883275
- Country of Origin China
- Category Decorative Rugs
Description
Add instant style and warmth to your home decor with this gorgeous Chenille reversible rug. Crafted from durable polypropylene chenille, this rug is rich in color.
Features- Durable construction with a classic look, this braided oval rug is extra-soft to give your home a comfy touch
- Reversible
- Braided Construction
- Durable Polyester
- Crafted in India
- 0.25 in. Overall Thickness
- Spot Clean
- Color: Navy
- Shape: Rectangle
- Dimension: 0.5" H x 30" W x 50" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- FLASH FURNITURE Twin Size, Headboard, Decorative Metal (HG-HB1706-T-GG)
- UTOPIA ALLEY Utopia Alley BL3WW Waffle Weave Clawfoot Tub Shower Curtain 180 x 70 in. Wrap Around; White (BL3WW)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 14x19 (WAP12153-C1419GG)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- RLM DISTRIBUTION 7 ft. 10 in. x 10 ft. 6 in. Manhattan Tucson Oversize Rug, Light Green (HO818404)
- SAFAVIEH 8 X 10 Ft. Oval Braided- Multi Hand Made Rug (BRD164A-8OV)
- SAFAVIEH 5 ft. 1 in. x 7 ft. 6 in. Bristol Rectangle Power Loomed Rug Pink & Multicolor (BTL485U-5)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- SAFAVIEH 3 x 5 ft. Adirondack Rectangle Area Rug Silver & Black (ADR111H-3)
- TAPESTRY TRADING Tapestry Trading FOU1270GLD 12 x 70 Belgium Fouquete Table Runner; Gold (FOU1270GLD)
- Better Trends Decorative Rugs