Shop All Decorative Rugs
Better Trends
Better Trends BRCR3050EG 30 x 50 in. Chenille Reversible Rug - Emerald
Mfr # BRCR3050EG
Zoro # G403883252
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRCR3050EG
- Zoro # G403883252
- Country of Origin China
- Category Decorative Rugs
Description
Add instant style and warmth to your home decor with this gorgeous Chenille reversible rug. Crafted from durable polypropylene chenille, this rug is rich in color.
Features- Durable construction with a classic look, this braided oval rug is extra-soft to give your home a comfy touch
- Reversible
- Braided Construction
- Durable Polyester
- Crafted in India
- 0.25 in. Overall Thickness
- Spot Clean
- Color: Emerald
- Shape: Rectangle
- Dimension: 0.5" H x 30" W x 50" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- LUXOR BLACK 16" TUFFY (WT16)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- WORLD RUG GALLERY Contemporary Boho Stripes Non Shedding Soft Area Rug 2' x 7' Black (396BLACK2x7)
- WALL-TO-WALL 5 x 7 ft. Mindoro Serena Striped Rug, Brown (WA2607053)
- ELK SIGNATURE Alena Handmade Cotton Rug in Black and White (8905-001)
- LIVABLISS Smithsonian SMI-2113 Handmade Area Rug (SMI2113-23)
- SAFAVIEH 5 ft. 3 in. x 7 ft. 6 in. Medium Rectangle Grey and Beige Florida Shag Rug (SG464-8013-5)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- Better Trends Decorative Rugs