Shop All Decorative Rugs
Better Trends
Better Trends BRCR29DVCN 2 x 9 in. Chenille Reversible Rug - Chesnut & Dove Tweed
Mfr # BRCR29DVCN
Zoro # G603882871
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRCR29DVCN
- Zoro # G603882871
- Country of Origin China
- Category Decorative Rugs
Description
Add instant style and warmth to your home decor with this gorgeous Chenille reversible rug. Crafted from durable polypropylene chenille, this rug is rich in color.
Features- Durable construction with a classic look, this braided oval rug is extra-soft to give your home a comfy touch
- Reversible
- Braided Construction
- Durable Polyester
- Crafted in India
- 0.25 in. Overall Thickness
- Spot Clean
- Color: Chesnut/Dove Tweed
- Shape: Runner
- Dimension: 0.5" H x 2" W x 9" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- BAXTON STUDIO Iden ModernDark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King (192-11545-ZORO)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (CTB 19B/W)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 12x24 (ALI30420-C1224GG)
- SAFAVIEH Laguna Shag Runner Rug, Black - 2 ft. - 3 in. x 8 ft. (SGL303L-28)
- SAFAVIEH 8 x 10 ft. Beach House Rectangle Rug - Light Grey & Charcoal (BHS222F-8)
- LIVABLISS Positano PSN-2312 Machine Crafted Area Rug (PSN2312-71010)
- DEERLUX Area Rug with Nonslip Backing, Multicolor Circle Spring Burst Pattern, 4 x 6 ft Small (QI003644.S)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- MINUTEMAN Minuteman H-23 Oriental 44 x 22 Inch Half Round - Blue (H-23)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Cream Area Rug (9098CREAM2X3)
- Better Trends Decorative Rugs