Shop All Decorative Rugs
Better Trends
Better Trends BRCR2240NV 22 x 40 in. Chenille Reversible Rug - Navy
Mfr # BRCR2240NV
Zoro # G003883294
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRCR2240NV
- Zoro # G003883294
- Country of Origin China
- Category Decorative Rugs
Description
Add instant style and warmth to your home decor with this gorgeous Chenille reversible rug. Crafted from durable polypropylene chenille, this rug is rich in color.
Features- Durable construction with a classic look, this braided oval rug is extra-soft to give your home a comfy touch
- Reversible
- Braided Construction
- Durable Polyester
- Crafted in India
- 0.25 in. Overall Thickness
- Spot Clean
- Color: Navy
- Shape: Rectangle
- Dimension: 0.5" H x 22" W x 40" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- MOORECO Round Stool, No Backrest, 18-1/2 to 29 in. (34419R)
- FLASH FURNITURE Black X Swivel Stool-Blk Seat (2-XU-6F8B-XSWVL-BLKV-GG)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105MH)
- LIVABLISS Beni Shag BSH-2320 Machine Crafted Area Rug (BSH2320-2773)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-2773)
- ELK SIGNATURE Delight Handmade Cotton Rug in Grey (8905-022)
- HOMEROOTS 4 x 6 ft. Natural & Gray Indoor & Outdoor Area Rug (385049)
- SAFAVIEH 2 ft. - 6 in. x 6 ft. Cambridge Hand Tufted Runner Rug - Black and Ivory (CAM141E-26)
- SUZANI Hand-tufted Wool Rust Traditional Floral Rug (IE62RT5X8)
- FANMATS FanMats San Francisco 49Ers Football Rug 1/4" Thick 2' x 3' (5835)
- Better Trends Decorative Rugs