Shop All Decorative Rugs
Better Trends
Better Trends BRCB96132ST Country Stripe Braided Rug; Straw - 96 x 132 in.
Mfr # BRCB96132ST
Zoro # G103701535
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRCB96132ST
- Zoro # G103701535
- UPC # 840053034498
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Country Braided Stripe Braided Rug
- Polypropylene Tubular Braided Rug
- Color - Straw
- Length - 96 in.
- Width - 132 in.
- Item Weight - 34.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- FLASH FURNITURE Barstool Seat, Rustic Walnut, Metal (CH-31320M1D-GG)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 72" Round Plastic Folding Table (PFT2-71R)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- SAFAVIEH 2 ft.-3 in. x 8 ft. Abstract 100 Percent Wool Pile Runner Rug Grey & Black (ABT967F-28)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- ARTISTIC WEAVERS Silk Route Rainey Rectangle Handloomed Area Rug- Stone - 4 x 6 ft. (AWSR4037-46)
- SAFAVIEH 9 x 9 ft. Square Monaco Power Loomed Rug, Navy and Light Blue (MNC243N-9SQ)
- FLOWERS FIRST 2 x 8 ft. Runner Assorted Color Rug Padding (FL1868135)
- SAFAVIEH Nantucket Hand Tufted Rectangle Rug, Teal, 6 x 9 ft. (NAN603A-6)
- Better Trends Decorative Rugs