Shop All Decorative Rugs
Better Trends
Better Trends BRCB64100STS Country Solid Braided Rug; Straw - 64 x 100 in.
Mfr # BRCB64100STS
Zoro # G303701670
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRCB64100STS
- Zoro # G303701670
- UPC # 840053034696
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Country Braided Stripe Braided Rug
- Polypropylene Tubular Braided Rug
- Color - Straw
- Length - 64 in.
- Width - 100 in.
- Item Weight - 37.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- TWP TWP 100 Series TWP-103-5 Wood Preservative, Dark Oak, 5 gal Can (TWP-103-5)
- ALL SEASONS All Seasons Down Alternative Comforter, Chocolate, Twin (GP130121)
- BENCHPRO Fabric Task Chair, 21" to 31", No Arms, Black (WNT-F-TLC-WW-BLACK)
- CUSTOM PRINTED RUGS Custom Printed Rugs Last Glance The Mule Deer Mule Deer Sensing Danger Rugs (THE LAST GLANCE MULE DEER)
- LIVABLISS Redondo Beach RDD-2324 Outdoor Safe Area Rug (RDD2324-71010)
- DEERLUX Handwoven Beige and White Geometric Wool Flatweave Kilim Rug, 2' x 3' (QI003927.XXS)
- ASSOCIATED WEAVERS Custom Printed Rugs MOOSE Moose Wildlife Rug (MOOSE)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- SAFAVIEH 8 x 11 ft. Large Rectangle Lyndhurst Red and Ivory Traditional Rug (LNH555-4012-8)
- Better Trends Decorative Rugs