Shop All Decorative Rugs
Better Trends
Better Trends BRCB64100DBL Country Stripe Braided Rug; Blue - 64 x 100 in.
Mfr # BRCB64100DBL
Zoro # G503701623
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRCB64100DBL
- Zoro # G503701623
- UPC # 840053034368
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Country Braided Stripe Braided Rug
- Polypropylene Tubular Braided Rug
- Color - Blue
- Length - 64 in.
- Width - 100 in.
- Item Weight - 37.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- DEKORRA Artificial Rock - Riverbed (107-RB)
- BOSS Leather Executive Chair (B8551-BK)
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- SAFAVIEH 2 x 8 ft. Herat 331N Power Loomed Runner Area Rug Navy & Ivory (HRT331N-28)
- RADICI USA INC Radici 1318-1537-BURGUNDY Noble Rectangular Burgundy Traditional Italy Area Rug; 7 ft. 10 in. W x 7 ft. 10 in. H (1318/1537/BURGUNDY)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 8' x 10' - Ivory (RC-MS-202012-01-810-GG)
- SAFAVIEH Heritage Hand Tufted Runner RugRed & Multi Color 2 ft.-3 in. x 12 ft. (HG404A-212)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Contemporary Soho Rust Hand Tufted Rug (SOH305D-6)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Madison Power Loomed Runner Area Rug Cream & Silver (MAD600D-28)
- ORIENTAL WEAVERS 6 Ft. 7 In. X 9 Ft. 6 In. Kashan Traditional Area Rug, Red (K096W1200290ST)
- Better Trends Decorative Rugs