Shop All Decorative Rugs
Better Trends
Better Trends BRAL6RBU Alpine Braided Rug; Burgundy - 6 ft. Round
Mfr # BRAL6RBU
Zoro # G103777158
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRAL6RBU
- Zoro # G103777158
- UPC # 840053035211
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Alpine Braided Rug
- Polypropylene Tubular Braided Rug
- Color - Burgundy
- Length - 6 ft. Round
- Item Weight - 10.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-WA-INT)
- K-TOOL INTERNATIONAL Adjustable Shop Stool (KTIXD74972)
- HON Removable Lock Core Replacement Kit, Brushed Chrome (HF23C.X)
- ELK SIGNATURE Logan Handwoven Viscose Rug in Ivory (8905-170)
- LIVABLISS Chandler CHA-4000 Handmade Area Rug (CHA4000-810)
- SAFAVIEH Cedar Brook Hand Loomed Large Rectangle Rug- Teal - Blue- 9 X 12 Ft. (CDR145C-912)
- DYNAMIC RUGS 8531 Yazd Collection 3.3 x 5.3 in. Traditional Rectangle Rug- Ivory (YA358531100)
- MULTY HOME Platinum MT Carpet, 45 ft L, 36 in W, Runner, Ribbed Pattern, Polypropylene Rug, Tan (1004345EA)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- SAFAVIEH 2 ft. 3 in. x 11 ft. Runner Black California Shag Rug (SG151-9090-211)
- Better Trends Decorative Rugs