Shop All Decorative Rugs
Better Trends
Better Trends BRAL29HU Alpine Braided Rug; Hunter - 2 in.
Mfr # BRAL29HU
Zoro # G103703096
product price: $69.05
/ea
$69.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRAL29HU
- Zoro # G103703096
- UPC # 840053035259
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Alpine Braided Rug
- Polypropylene Tubular Braided Rug
- Color - Hunter
- Length - 2 in.
- Width - 9 ft.
- Item Weight - 1.76 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Desk Chair, Vinyl, 22- Height, No Arm, Black (3592BL)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- REGISTRY Cotton Honeycomb Blanket 108X9 (HONEY-108-N)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- FLASH FURNITURE Brown 6' x 9' Southwestern Arrow Motif Area Rug (KP-RGB9072-69-BN-GG)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- LIVABLISS Alder ALD-2309 Machine Washable Area Rug (ALD2309-4117)
- SAFAVIEH 5 x 8 ft. Dream 400 Power Loomed Rectangle Area Rug Grey & Multi Color (DRM429G-5)
- PASARGAD HOME 8 ft. 11 in. x 12 ft. Cosmo Hand-Knotted Silk & Wool Area Rug (PS-180 9X12)
- SAFAVIEH Dhurries Hand Woven Flat Weave Large Rectangle Rug- Navy - Light Blue- 8 x 10 ft. (DHU640B-8)
- SAFAVIEH 8 x 10 ft. Marbella Hand Loomed Rectangle RugDenim & Beige (MRB157L-8)
- Better Trends Decorative Rugs