Shop All Decorative Rugs
Better Trends
Better Trends BRAL29BU Alpine Braided Rug; Burgundy - 2 in.
Mfr # BRAL29BU
Zoro # G403701365
product price: $69.05
/ea
$69.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BRAL29BU
- Zoro # G403701365
- UPC # 840053035198
- Country of Origin China
- Category Decorative Rugs
Description
Features
- Alpine Braided Rug
- Polypropylene Tubular Braided Rug
- Color - Burgundy
- Length - 2 in.
- Width - 9 ft.
- Item Weight - 1.76 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Thermostat, Solid State (0848008ACK)
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- BESTAR Connexion 60W Return Table, Antigua & Black (93812-000052)
- HON HVL402 Series Executive High-Back Chair, Brown Vinyl (HVL402.EN45)
- LIVABLISS New Mexico NWM-2340 Machine Crafted Area Rug (NWM2340-53SQ)
- ACHLA DESIGNS Achla H-41 44 x 22 in. Minuteman Hearth Half Round Rug - Dove Gray (H-41)
- LIVABLISS Tahmis THI-2700 Machine Washable Area Rug (THI2700-27710)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- SAFAVIEH 3 x 3 ft. August Shag 900 Power Loomed Round Area Rug, White (AUG900A-3R)
- HOMEROOTS 8 ft. Round Natural Leaves Indoor & Outdoor Area Rug (384961)
- Better Trends Decorative Rugs