Shop All Bath and Shower Mats
Better Trends
Better Trends BAPIMO3048MU Picasso Mosaic Bathrug; Multi - 30 x 48 in.
Mfr # BAPIMO3048MU
Zoro # G703684740
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Trends
- MFR # BAPIMO3048MU
- Zoro # G703684740
- UPC # 840053030827
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- This bath rug in your home for a unique look from a necessary accessory
- Its colorful pattern will brighten a room that often gets overlooked for decorative flair.
- 100% cotton combed yarn multi colour tufted bathmat
- Color - Multi
- Length - 30 in.
- Width - 48 in.
- Item Weight - 4.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black Mesh (BL-ZP-806-BK-GG)
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- NO SLIP MAT No Slip Mat NSM-SNFLWR 14 x 27 in. NSM Sunflowers (NSM-SNFLWR)
- HASTINGS HOME Set of 2 Bathroom Rug Set Memory Foam Mats Striped Microfiber, Non-Slip Absorbent Runner (Gray) (218803IUS)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- Better Trends Bath and Shower Mats