Shop All Bath and Shower Mats
Better Trends
Better Trends BAPIFL3048MU Picasso Floral Bathrug; Multi - 30 x 48 in.
Mfr # BAPIFL3048MU
Zoro # G303684836
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BAPIFL3048MU
- Zoro # G303684836
- UPC # 840053030841
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- This bath rug in your home for a unique look from a necessary accessory
- Its colorful pattern will brighten a room that often gets overlooked for decorative flair.
- 100% cotton combed yarn multi colour tufted bathmat
- Color - Multi
- Length - 30 in.
- Width - 48 in.
- Item Weight - 4.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 5 Drawer File Cabinet, Light Gray, Letter (17779)
- EYECATCHER 34 x 72 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (EY2512130)
- IMPACT INNOVATIONS IG Design Prelit Pumpkin Halloween Decor (85503)
- LORELL FILE, VERTICAL, 26.5", 2 DR, (LLR66911)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- HASTINGS HOME Hastings Home 2 Piece Memory Foam Shag Bath Mat - Orange (961643AZH)
- SAFAVIEH 2 ft. 3 in. x 3 ft. 9 in. Rectangle Grey Plush Master Bath Mat (PMB720G-2745-SET2)
- TATARA GROUP Tatara Group ET1H Elegant Collection Cotton Swab-Cotton Container - White Resin -pack of 3 (ET1H)
- Better Trends Bath and Shower Mats