Shop All Bath and Shower Mats
Better Trends
Better Trends BALU2440SA Lux Bathrug; Sage - 24 x 40 in.
Mfr # BALU2440SA
Zoro # G403685603
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BALU2440SA
- Zoro # G403685603
- UPC # 840053026417
- Country of Origin China
- Category Bath and Shower Mats
Description
Bath Linens Lux Bath Mat. This Lux 100% cotton tufted reversible rug and bath mat stands for luxury. Made with a deluxe 200 gram per square foot.
Features- Material - 100% Cotton.
- Collection - Lux
- Pattern - Solid tone on tone race track design
- Machine washable
- Color - Sage
- Length - 24 in.
- Width - 40 in.
- Item Weight - 3.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 29" H, Plastic Top, White (RB-72R-GG)
- MANHATTAN COMFORT DUMBO 6-Drawer Double Low Dresser in Midnight Blue (DR003-MB)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends BALU2440GR 24 x 40 in. Lux Reversible Bath Rug; Grey (BALU2440GR)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Better Trends BALU1724GR 17 x 24 in. Lux Reversible Bath Rug; Grey - Set of 2 (BALU1724GR)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", Clear, Adhesive, Mold and Mildew Resistant (HTSM2424CP1)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- Better Trends Bath and Shower Mats