Shop All Bath and Shower Mats
Better Trends
Better Trends BALU2440IV Lux Bathrug; Ivory - 24 x 40 in.
Mfr # BALU2440IV
Zoro # G803685661
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Trends
- MFR # BALU2440IV
- Zoro # G803685661
- UPC # 840053026356
- Country of Origin China
- Category Bath and Shower Mats
Description
Bath Linens Lux Bath Mat. This Lux 100% cotton tufted reversible rug and bath mat stands for luxury. Made with a deluxe 200 gram per square foot.
Features- Material - 100% Cotton.
- Collection - Lux
- Pattern - Solid tone on tone race track design
- Machine washable
- Color - Ivory
- Length - 24 in.
- Width - 40 in.
- Item Weight - 3.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- ABUS File Cabinet Locking Bar 36" (ABUS File Bar 3 Ft)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59535)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- ROYAL TRADING Economy Bath Mat, 8614 Bl 18 x 24, 12PK (1021180-WT)
- FINE-LINE No Slip Reptillan Shower Mat (FI144161)
- CAREX HEALTH BRANDS Blue Shower/Tub Safety Mat Rubber .5 in. H X 32 in. L (FGB22100 0000)
- Better Trends Bath and Shower Mats