Shop All Bath and Shower Mats
Better Trends
Better Trends BALU2134SD Lux Bathrug; Sand - 21 x 34 in.
Mfr # BALU2134SD
Zoro # G803883296
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BALU2134SD
- Zoro # G803883296
- UPC # 840053026431
- Country of Origin China
- Category Bath and Shower Mats
Description
Bath Linens Lux Bath Mat. This Lux 100% cotton tufted reversible rug and bath mat stands for luxury. Made with a deluxe 200 gram per square foot.
Features- Material - 100% Cotton.
- Collection - Lux
- Pattern - Solid tone on tone race track design
- Machine washable
- Color - Sand
- Length - 21 in.
- Width - 34 in.
- Item Weight - 2.72 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black (2GLF-BK)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- FLASH FURNITURE Stool, Hercules, Walnut Wood (XU-DG-W0006BAR-WAL-GG)
- SOUTHWORTH Certificate Holder, Ivory, Linen, PK15 (CT2PV)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- HASTINGS HOME Hastings Home 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - White (609591BKJ)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- TOLCO Komodo Urinal Mat, 18 x 20, Gray, PK6 (220209)
- SAFAVIEH 4 x 4 ft. Square Boston Hand Woven Bath Mats- Brown (BOS685A-4SQ)
- Better Trends Bath and Shower Mats