Shop All Bath and Shower Mats
Better Trends
Better Trends BALU2134IV Lux Bathrug; Ivory - 21 x 34 in.
Mfr # BALU2134IV
Zoro # G603883205
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BALU2134IV
- Zoro # G603883205
- UPC # 840053026349
- Country of Origin China
- Category Bath and Shower Mats
Description
Bath Linens Lux Bath Mat. This Lux 100% cotton tufted reversible rug and bath mat stands for luxury. Made with a deluxe 200 gram per square foot.
Features- Material - 100% Cotton.
- Collection - Lux
- Pattern - Solid tone on tone race track design
- Machine washable
- Color - Ivory
- Length - 21 in.
- Width - 34 in.
- Item Weight - 2.72 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3622)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- FINE-LINE No Slip Reptillan Shower Mat (FI144161)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug Wave Pattern, for Home (Ivory) (601795WTT)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- HASTINGS HOME Hastings Home Bamboo Non-Slip Open Slatted Bathmat (840839VWT)
- Better Trends Bath and Shower Mats