Shop All Bath and Shower Mats
Better Trends
Better Trends BALU2134GR 21 x 34 in. Lux Reversible Bath Rug; Grey
Mfr # BALU2134GR
Zoro # G103883156
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BALU2134GR
- Zoro # G103883156
- UPC # 840053068646
- Country of Origin China
- Category Bath and Shower Mats
Description
We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Lux Reversible Bath Rug
- This 100% cotton tufted reversible bath rug is perfect for any bathroom
- Great for kitchens too, this rug is easy to care for and machine washable
- Color: Grey
- Size: 21" x 34"
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/4" L, 22-1/4" W, White, PK12 (1982726)
- HASTINGS HOME Outdoor Cover for Loveseat, Sofa, Bench, Heavy Duty Water Resistant with Vent and Custom Fit 58-inch (714764BOD)
- WEARWELL 2' x 2-2/3' Sanitizing Footbath Mat 1/2 Thick, Black (222.12x24x32BK)
- ELEGANT DESIGNS Three Piece Decorative Wood Bathroom Set, Large, Cheeky (HG3000-RGC)
- Better Trends Bath and Shower Mats