Shop All Bath and Shower Mats
Better Trends
Better Trends BALU1724WH Lux Bathrug; White - 17 x 24 in. Set of 2
Mfr # BALU1724WH
Zoro # G103883118
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BALU1724WH
- Zoro # G103883118
- UPC # 840053026301
- Country of Origin China
- Category Bath and Shower Mats
Description
Bath Linens Lux Bath Mat. This Lux 100% cotton tufted reversible rug and bath mat stands for luxury. Made with a deluxe 200 gram per square foot.
Features- Material - 100% Cotton.
- Collection - Lux
- Pattern - Solid tone on tone race track design
- Machine washable
- Color - White
- Set of 2
- Length - 17 in.
- Width - 24 in.
- Item Weight - 3.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- CLEVELAND Wing Nut, 1/4-20 18-8 S/S (FA95049)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- SUPERIOR Cotton 2-Piece Bath Rug Set White (BATHRUG-2PC-WH)
- HASTINGS HOME 100-percent Cotton Bath Mat Plush 24x60 Long Bathroom Runner Reversible Washable Rug (Eggplant) (420996SSV)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", White, Adhesive, Mold and Mildew Resistant (HTSM2424WP1)
- INTERDESIGN BATH MAT GREEN 26-1/2"" (80012)
- Better Trends Bath and Shower Mats