Shop All Bath and Shower Mats
Better Trends
Better Trends BALU1724SD Lux Bathrug; Sand - 17 x 24 in. Set of 2
Mfr # BALU1724SD
Zoro # G503684865
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Trends
- MFR # BALU1724SD
- Zoro # G503684865
- UPC # 840053026424
- Country of Origin China
- Category Bath and Shower Mats
Description
Bath Linens Lux Bath Mat. This Lux 100% cotton tufted reversible rug and bath mat stands for luxury. Made with a deluxe 200 gram per square foot.
Features- Material - 100% Cotton.
- Collection - Lux
- Pattern - Solid tone on tone race track design
- Machine washable
- Color - Sand
- Set of 2
- Length - 17 in.
- Width - 24 in.
- Item Weight - 3.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242AGBPBK)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- INTEX Air Bed Twin Elevated (64411ED)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Rose (644390WDG)
- SUPERIOR Cotton 2-Piece Bath Rug Set Forest Green (BATHRUG-2PC-FG)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Black (903237XPT)
- Better Trends Bath and Shower Mats