Shop All Bath and Shower Mats
Better Trends
Better Trends BALU1724IV Lux Bathrug; Ivory - 17 x 24 in. Set of 2
Mfr # BALU1724IV
Zoro # G903684861
product price: $60.05
/ea
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BALU1724IV
- Zoro # G903684861
- UPC # 840053026332
- Country of Origin China
- Category Bath and Shower Mats
Description
Bath Linens Lux Bath Mat. This Lux 100% cotton tufted reversible rug and bath mat stands for luxury. Made with a deluxe 200 gram per square foot.
Features- Material - 100% Cotton.
- Collection - Lux
- Pattern - Solid tone on tone race track design
- Machine washable
- Color - Ivory
- Set of 2
- Length - 17 in.
- Width - 24 in.
- Item Weight - 3.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Jasper Nightstand in Grey Gloss (51352)
- HOMELEGANCE Mayville Night Stand, Black (2147BK-4)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- FLASH FURNITURE Stack Chair Dolly, Black, 21" H (XU-MC168-DOLLY-GG)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BRONDELL Nebia Bath Mat Soft Gray (BR-BMAT-SGRA)
- BEDFORD HOME Foam Viscoelastic Foam Bath Mat (67A-77460)
- BETTERBEDS 21 x 34 in. Embroidered Memory Foam Bath Mat - Sterling Blue (BE364548)
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- Better Trends Bath and Shower Mats