Shop All Bath and Shower Mats
Better Trends
Better Trends BALC24GR 24 in. Loopy Chenille Square Bath Rug; Grey
Mfr # BALC24GR
Zoro # G403684620
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BALC24GR
- Zoro # G403684620
- UPC # 840053068288
- Country of Origin China
- Category Bath and Shower Mats
Description
We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Dress your bathroom floor with the hand-woven chenille rocks bath rug
- Made of 100% cotton
- This absorbent rug is machine washable for easy care and repeated use.
- Color: Grey
- Size: 24"
- Shape: Square
- Weight: 1.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Executive Side Reception Chair, 26 1/2" W 23" L 35-1/4" H, Padded Curved, Leather Seat (BT-353-BK-LEA-GG)
- DEFLECTO Literature Floor Stand, 6 Compartments, 13"x16-1/2"x49", BK (DEF693104)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BG)
- BAXTON STUDIO Serge Silver Metal 2-Door Accent Storage Cabinet (160-10242)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- NO SLIP MAT No Slip Mat NSM-DLSNR 14 x 27 NSM Dolsen Ripples (NSM-DLSNR)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- SUPERIOR Cotton 2-Piece Bath Rug Set White (BATHRUG-2PC-WH)
- THERACARE Bath Mat (non-slip, anti-fungal) (19-110)
- Better Trends Bath and Shower Mats