Shop All Bath and Shower Mats
Better Trends
Better Trends BALC24BL Loopy Chenille Bathrug; Black - 24 in. Square
Mfr # BALC24BL
Zoro # G903684984
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BALC24BL
- Zoro # G903684984
- UPC # 840053027001
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Loopy Chenille bath rugs are made of 100% soft cotton chenille
- They are comfortable, stylish and absorbent - ideal for outside the bathtub, shower, spa or near the sink.
- They are also great in the kitchen or at a doorway.
- Machine wash cold with like colors.
- Color - Black
- Length - 24 in. Square
- Item Weight - 2.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RRustic)
- HON 15" W 2 Drawer Mobile Pedestal, Putty, Letter (H33823R.L.L)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees On Balcony' Canvas Art, 18x24 (ALI46194-C1824GG)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- FINE-LINE No Slip Reptillan Shower Mat (FI144161)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- Better Trends Bath and Shower Mats