Shop All Bath and Shower Mats
Better Trends
Better Trends BAIN2745RSA 27 x 45 in. Indulgence Bath Rug; Sand
Mfr # BAIN2745RSD
Zoro # G803684794
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BAIN2745RSD
- Zoro # G803684794
- UPC # 840053068806
- Country of Origin China
- Category Bath and Shower Mats
Description
We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Indulgence is a luxurious, oversized tufted bath rug with a cut and sculpted wave throughout
- This 100% cotton rug
- Machine washable for easy care and repeated use
- Color: Sand
- Size: 27" x 45"
- Weight: 4.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Shepherd 3/4 In. Hi-Tip Rubber Furniture Leg Tip (3212)
- LA-Z-BOY Executive Chair, Black (48961A)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 16ft (P568-016-BK-GRP)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- HASTINGS HOME Hastings Home 3 Piece Super Plush Non-Slip Bath Mat Rug Set - Black (816901VDE)
- DAPHNES DINNETTE BMAT-C4V04-04 18 x 36 in. White Wave Rubber Bath Mat (DA135744)
- KENNEY MFG Non-Slip Semi-Brushed Bath Mat, Clear Blue (KN61298V2)
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- Better Trends Bath and Shower Mats