Shop All Bath and Shower Mats
Better Trends
Better Trends BAIN2745GR Indulgence Bathrug; Silver Grey - 27 x 45 in.
Mfr # BAIN2745GR
Zoro # G203684929
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BAIN2745GR
- Zoro # G203684929
- UPC # 840053027568
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Indulgence 220 GSF 100% Cotton Oversized Sculpted Tufted Bath Rugs are luxury at its finest.
- These rugs are comfortable, stylish and absorbent.
- They ideal for outside the bathtub, shower, spa or near the sink.
- They are also great in the kitchen, hallway or at a doorway.
- Each rug has sculptured cut waves carved into the solid color for a water ripple effect.
- The rugs comes in 3 extra large sizes to accommodate even the largest bathroom, spa, pool house and dressing area.
- Color - Silver Grey
- Length - 27 in.
- Width - 45 in.
- Item Weight - 4.41 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- FLASH FURNITURE Executive Chair, Leather, 21" to 23-1/4" Height, Fixed Arms, Black (BT-90269H-BK-GG)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat White (67A-99032)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- BETTERBEDS 21 x 34 in. Embroidered Memory Foam Bath Mat - Sterling Blue (BE364548)
- Better Trends Bath and Shower Mats