Shop All Bath and Shower Mats
Better Trends
Better Trends BAIN2060RSA 20 x 60 in. Indulgence Bath Rug; Sand
Mfr # BAIN2060SD
Zoro # G203684622
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BAIN2060SD
- Zoro # G203684622
- UPC # 840053068790
- Country of Origin China
- Category Bath and Shower Mats
Description
We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- Indulgence is a luxurious, oversized tufted bath rug with a cut and sculpted wave throughout
- This 100% cotton rug
- Machine washable for easy care and repeated use
- Color: Sand
- Size: 20" x 60"
- Weight: 4.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 34" H, Vinyl Seat, Hercules Series (FD-BHF-2-GG)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- CHILEWICH 36 in. L X 23 in. W Black/Gray Basketweave Woven Fiber Floor Mat (200445-007)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- PIG Sink Dryer Mat, Black, Thickness 1/8" (GRP7007-BK)
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- ELEGANT DESIGNS Three Piece Decorative Wood Bathroom Set, Small, Coastal/Beach (HG3100-WBH)
- Better Trends Bath and Shower Mats