Shop All Bath and Shower Mats
Better Trends
Better Trends BAIN2060GR Indulgence Bathrug; Silver Grey - 20 x 60 in.
Mfr # BAIN2060GR
Zoro # G503684902
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BAIN2060GR
- Zoro # G503684902
- UPC # 840053027551
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Indulgence 220 GSF 100% Cotton Oversized Sculpted Tufted Bath Rugs are luxury at its finest.
- These rugs are comfortable, stylish and absorbent.
- They ideal for outside the bathtub, shower, spa or near the sink.
- They are also great in the kitchen, hallway or at a doorway.
- Each rug has sculptured cut waves carved into the solid color for a water ripple effect.
- The rugs comes in 3 extra large sizes to accommodate even the largest bathroom, spa, pool house and dressing area.
- Color - Silver Grey
- Length - 20 in.
- Width - 60 in.
- Item Weight - 4.36 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- ELECTRIDUCT Furniture Anti-Tip Kit- Hangman Products (TK400L)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- INTERDESIGN iDesign 34 in. L X 21 in. W Gray Microfiber Polyester Bath Spa Rug (17058)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- ELEGANT DESIGNS Three Piece Decorative Wood Bathroom Set, Small, Coastal/Beach (HG3100-WBH)
- Better Trends Bath and Shower Mats