Shop All Bath and Shower Mats
Better Trends
Better Trends BACR2436WH Chenille Rocks Bathrug; White - 24 x 36 in.
Mfr # BACR2436WH
Zoro # G703684948
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # BACR2436WH
- Zoro # G703684948
- UPC # 840053026974
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Chenille Rocks bath rugs are made of 100% soft cotton chenille
- They are comfortable, stylish and absorbent - ideal for outside the bathtub, shower, spa or near the sink.
- They are also great in the kitchen or at a doorway.
- Machine wash cold with like colors.
- Color - White
- Length - 24 in.
- Width - 36 in.
- Item Weight - 3.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 3-Door Shoe Cabinet (169-10887)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- FLASH FURNITURE Glenbrook 30in. x 60in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3060-GG)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Water Ripples (KG-RTWTRRPLS)
- SUPERIOR 900GSM 2-Piece Bath Mat Set White (BATH MAT WH)
- SUPERIOR Superior BATHRUG-OV2PC-SV Cotton Oval Bath Rug Set - Silver; 2 Pieces (BATHRUG-OV2PC-SV)
- BRONDELL Nebia Bath Mat Soft Gray (BR-BMAT-SGRA)
- Better Trends Bath and Shower Mats