Shop All Bath and Shower Mats
Better Trends
Better Trends 2PC2440SDNA Medallion Bathrug; Beige & Natural - 24 x 40 in. 2 Pieces
Mfr # 2PC2440BENA
Zoro # G503684674
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # 2PC2440BENA
- Zoro # G503684674
- UPC # 840053027780
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Material - 100% cotton rugs
- 170 GSF rug set
- Tufted damask design & a non-skid latex backing for extra safety
- Machine wash and dry
- Color - Beige & Natural
- Pieces - 2
- Size - 24 x 40 in., 17 x 24 in.
- Item Weight - 4.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- LORELL Plastic Folding Chair, PK4 (62534)
- OKLAHOMA SOUND Jumbo Presentation A/V Cart (PRC400)
- KASON Cam-Rise Spring Assisted Hinge, 2" Offset (11248000030)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTERBEDS 20 x 39 in Ultra Plush Pacific Knitted Loop Pile Polyester Bath Mat Red (BE368340)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - White (710632VIB)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- HASTINGS HOME Set of 2 Ice Cube Molds Silicone Trays Makes 8, 2"x 2", BPA-Free, Flexible Chill Water, Large (636425CUN)
- Better Trends Bath and Shower Mats