Shop All Bath and Shower Mats
Better Trends
Better Trends 2PC2440HU Tiles Bathrug; Hunter - 24 x 40 in. 2 Pieces
Mfr # 2PC2440HU
Zoro # G403684880
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # 2PC2440HU
- Zoro # G403684880
- UPC # 840053027650
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Material - 100% Cotton Tufted Bathmat set
- 160 GSF rug set
- Tufted tile design
- Machine wash and dry
- Color - Hunter
- Pieces - 2
- Size - 24 x 40 in., 17 x 24 in.
- Item Weight - 3.89 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- HOLLAND BAR STOOL CO 30" Texas Tech Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TXTech)
- WOODMATES STRIPS REPAIR KIT 1/4X4"" (1298)
- BIBB HOME 12 Piece Egyptian Cotton Towel Set - Solid Aqua (12PCTOWSOLAQ)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", Clear, Adhesive, Mold and Mildew Resistant (HTSM2424CP1)
- LACEY MILLS Bath Rug, Riviera, 21x34, 18 oz., White (10019STK)
- BEDFORD HOME Foam Viscoelastic Foam Bath Mat (67A-77460)
- SUPERIOR Cotton 2-Piece Bath Rug Set White (BATHRUG-2PC-WH)
- Better Trends Bath and Shower Mats