Shop All Bath and Shower Mats
Better Trends
Better Trends 2PC2440BU Tiles Bathrug; Burgundy - 24 x 40 in. 2 Pieces
Mfr # 2PC2440BU
Zoro # G803684916
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # 2PC2440BU
- Zoro # G803684916
- UPC # 840053027674
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Material - 100% Cotton Tufted Bathmat set
- 160 GSF rug set
- Tufted tile design
- Machine wash and dry
- Color - Burgundy
- Pieces - 2
- Size - 24 x 40 in., 17 x 24 in.
- Item Weight - 3.89 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- BAXTON STUDIO Raya Mid-Century Modern Walnut Brown Finished Wood Twin Size Headboard (181-11160-Zoro)
- TRUE Switch, Rocker (921092)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- TATARA GROUP Tatara Group ET1H Elegant Collection Cotton Swab-Cotton Container - White Resin -pack of 3 (ET1H)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- MERCANTILE DEVELOPMENT WIPES 12 x 14 in. White Spunlace Towel Dispbox 250 Count (MDI-93014)
- Better Trends Bath and Shower Mats