Shop All Bath and Shower Mats
Better Trends
Better Trends 2PC2440BR Tiles Bathrug; Brown - 24 x 40 in. 2 Pieces
Mfr # 2PC2440BR
Zoro # G203684820
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # 2PC2440BR
- Zoro # G203684820
- UPC # 840053027667
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Material - 100% Cotton Tufted Bathmat set
- 160 GSF rug set
- Tufted tile design
- Machine wash and dry
- Color - Brown
- Pieces - 2
- Size - 24 x 40 in., 17 x 24 in.
- Item Weight - 3.89 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- DESIGNS OF DISTINCTION Polished Brass Tyne Leg - 5.9"H (01700410PB1)
- TRADEMARK FINE ART Howard Robinson 'Large Cats' Canvas Art, 14x19 (ALI23963-C1419GG)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat Set, Reversible, Soft, Absorbent Bathroom Rugs, Silver (103645FSC)
- PIG Sink Dryer Mat, Black, Thickness 1/8" (GRP7007-BK)
- TATARA GROUP Tatara Group ET1H Elegant Collection Cotton Swab-Cotton Container - White Resin -pack of 3 (ET1H)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- Better Trends Bath and Shower Mats