Shop All Bath and Shower Mats
Better Trends
Better Trends 2PC2440BL Tiles Bathrug; Blue - 24 x 40 in. 2 Pieces
Mfr # 2PC2440BL
Zoro # G503684872
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # 2PC2440BL
- Zoro # G503684872
- UPC # 840053027643
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Material - 100% Cotton Tufted Bathmat set
- 160 GSF rug set
- Tufted tile design
- Machine wash and dry
- Color - Blue
- Pieces - 2
- Size - 24 x 40 in., 17 x 24 in.
- Item Weight - 3.89 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Ring Cushion, 18"L x 15"W Foam Red (513-7614-9910)
- LIPPERT SOLID STEP ALL WEATHER FLOOR TRAY- SINGLE (801380)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- NEXT INNOVATIONS 16" Tree of Life Amber Round Wall Art (101409003-AMBER)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- HASTINGS HOME Hastings Home 3 Piece Super Plush Non-Slip Bath Mat Rug Set - Black (816901VDE)
- NO SLIP MAT No Slip Mat NSM-DLSNR 14 x 27 NSM Dolsen Ripples (NSM-DLSNR)
- ANDERSON TEAK Anderson Teak SPA-6161 Square Shower Mat (SPA-6161)
- CREATIVE BATH All That Jazz Bath Rug (R0888AQU)
- Better Trends Bath and Shower Mats