Shop All Bath and Shower Mats
Better Trends
Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces
Mfr # 2PC2030OR
Zoro # G103883071
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # 2PC2030OR
- Zoro # G103883071
- UPC # 840053027810
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Material - 100% cotton rugs
- 140 GSF rug set
- Tufted Diamond design & a non-skid latex backing for extra safety
- Machine wash and dry
- Color - Orange
- Pieces - 2
- Size - 20 x 30 in., 20 x 20 in.
- Item Weight - 2.68 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- MIDWEST FASTENER 1" x 16 Gauge Square Tubing Casters 4PK (76702)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat (9012)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- THERACARE Bath Mat (non-slip, anti-fungal) (19-110)
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- HASTINGS HOME Hastings Home 2 Piece Memory Foam Shag Bath Mat - Pink (723399KXQ)
- NUSTEEL NuSteel MR1H Merlot Stainless Steel Swab-Cotton Container (MR1H)
- ANDERSON TEAK Anderson Teak SPA-6161 Square Shower Mat (SPA-6161)
- Better Trends Bath and Shower Mats