Shop All Bath and Shower Mats
Better Trends
Better Trends 2PC2030LBG Trier Bath Rug; Light Beige - 2 Piece
Mfr # 2PC2030LBG
Zoro # G403882989
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Trends
- MFR # 2PC2030LBG
- Zoro # G403882989
- UPC # 840053057206
- Country of Origin China
- Category Bath and Shower Mats
Description
We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- The Trier bath rug set is a modern addition to your bathroom featuring a chevron pattern
- 100% cotton with gel foam latex
- Machine washable
- 2 Piece
- Color: Light Beige
- Size 1: 20" x 30"
- Size 2: 20" x 20"
- Weight: 2.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORSAIR T3 RUSH Fabric Gaming Chair (CF-9010057-WW)
- CONNEXION U Shaped Desk, 92.6" D X 71.1" W X 65.9" H, Slate/Sandstone, Melamine (93879-59)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- NOOTREES Nootrees NTEL-220-3-12-CTN 3 Ply Bathroom Roll - Pack of 12 (NTEL-220-3-12-CTN)
- SAFAVIEH Diamond Tufted, Arizona Blue (PMB726A-2134-SET2)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- BETTERBEDS 20 x 39 in Ultra Plush Pacific Knitted Loop Pile Polyester Bath Mat Red (BE368340)
- Better Trends Bath and Shower Mats