Shop All Bath and Shower Mats
Better Trends
Better Trends 2PC2030GRY Trier Bath Rug; Grey - 2 Piece
Mfr # 2PC2030GRY
Zoro # G303685628
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # 2PC2030GRY
- Zoro # G303685628
- UPC # 840053057190
- Country of Origin China
- Category Bath and Shower Mats
Description
We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- The Trier bath rug set is a modern addition to your bathroom featuring a chevron pattern
- 100% cotton with gel foam latex
- Machine washable
- 2 Piece
- Color: Grey
- Size 1: 20" x 30"
- Size 2: 20" x 20"
- Weight: 2.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24-GG)
- NUSTEEL NuSteel SLO6H Selma Oil Rubbed Bronze Soap-Lotion Pump (SLO6H)
- SAUDER Edge Water Library With Doors Esb , Three adjustable shelves for flexible storage options (409046)
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- MADISON PARK SIGNATURE Madison Park Marshmallow Memory Bath Rug, White - 24 x 40 in. (MPS72-163)
- LACEY MILLS Bath Rug, Essence, 24x36, 19 oz., White (08289STK)
- TENNESEE MAT CO Wearwell Tall Wall Sanitizing Footbath Mat 212 Thick 212' x 314' Black (222.2.5x32x39BK)
- HASTINGS HOME 100-percent Cotton Bath Mat Plush 24x60 Long Bathroom Runner Reversible Washable Rug (Eggplant) (420996SSV)
- Better Trends Bath and Shower Mats