Shop All Bath and Shower Mats
Better Trends
Better Trends 2PC2030GR Trier Bathrug; Green - 20 x 30 in. 2 Pieces
Mfr # 2PC2030GR
Zoro # G103684807
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # 2PC2030GR
- Zoro # G103684807
- UPC # 840053027834
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Material - 100% cotton rugs
- 140 GSF rug set
- Tufted Diamond design & a non-skid latex backing for extra safety
- Machine wash and dry
- Color - Green
- Pieces - 2
- Size - 20 x 30 in., 20 x 20 in.
- Item Weight - 2.68 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JECO Jeco GCOL14 Oversized Olefin Zero Gravity Chair with Sunshade & Drink Tray; Terra Cotta (GCOL14)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J564)
- BLODGETT Plate, Striker Zeph (21100)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- INTERDESIGN BATH MAT GREEN 26-1/2"" (80012)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN61292V1)
- BEDFORD HOME Bedford Home 67A-77309 Memory Foam Striped Extra Long Bath Mat; 24 by 60 in. - Chocolate (67A-77309)
- Better Trends Bath and Shower Mats