Shop All Bath and Shower Mats
Better Trends
Better Trends 2PC2030BL Trier Bathrug; Blue - 20 x 30 in. 2 Pieces
Mfr # 2PC2030BL
Zoro # G503684797
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Trends
- MFR # 2PC2030BL
- Zoro # G503684797
- UPC # 840053027827
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Material - 100% cotton rugs
- 140 GSF rug set
- Tufted Diamond design & a non-skid latex backing for extra safety
- Machine wash and dry
- Color - Blue
- Pieces - 2
- Size - 20 x 30 in., 20 x 20 in.
- Item Weight - 2.68 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3122-CPA)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- SAFAVIEH Diamond Tufted, Arizona Blue (PMB726A-2134-SET2)
- NO SLIP MAT 14 x 27 in NSM Monterey (NSMMNTRY)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- DUCK BRAND Bath Mat Softex 17X36Wht (393477)
- Better Trends Bath and Shower Mats