Shop All Bath and Shower Mats
Better Trends
Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece
Mfr # 2PC2030BE
Zoro # G603685595
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Trends
- MFR # 2PC2030BE
- Zoro # G603685595
- UPC # 840053057183
- Country of Origin China
- Category Bath and Shower Mats
Description
We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
Features- The Trier bath rug set is a modern addition to your bathroom featuring a chevron pattern
- 100% cotton with gel foam latex
- Machine washable
- 2 Piece
- Color: Beige
- Size 1: 20" x 30"
- Size 2: 20" x 20"
- Weight: 2.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Cal-King Premium Platform Bed Base, PR (PB60)
- INTERION BY GLOBAL INDUSTRIAL Interion Three Way Connector Kit For 76in H Panel With 1 Pass Through Cable (238642P)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- MINUTEMAN Minuteman H-25 Oriental 44 x 22 Inch Half Round - Burgundy (H-25)
- BETTER TRENDS Better Trends 2PC2030OR Trier Bathrug; Orange - 20 x 30 in. 2 Pieces (2PC2030OR)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- SUPERIOR 900GSM 2-Piece Bath Mat Set Ivory (BATH MAT IV)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - White (710632VIB)
- MADISON PARK 20 x 30 in. Cotton Tufted Rug - Seafoam (MP72-3611)
- HANDI TREADS Non-Slip Bath Mat, 16" x 40", Clear, Adhesive, Mold and Mildew Resistant (HTBM1640CP1)
- Better Trends Bath and Shower Mats