Shop All Cases and Totes
Better Than A Brand
Aluminum Packaging Case; Silver - 6 x 13 x 18 in.
Mfr # BE1632212
Zoro # G603963952
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Than A Brand
- MFR # BE1632212
- Zoro # G603963952
- UPC # 752516149758
- Country of Origin China
- Category Cases and Totes
Description
is one of the finest manufacturers of Briefcases and Laptop cases. Our selection ranges from small, stylish beauty cases and sleek cases to rugged sporting cases and durable wine transport cases. Our cases come in a wide variety of styles, sizes and finishes. All materials are carefully selected and are then assembled in our own factory, resulting in a product that is both attractive and functional.
Features- Aluminum frame
- Smooth Aluminum Panels
- Riveted Corners
- Rubber Over Metal Handle
- Two Key Lock Latches
- Black Eva Lining
- Removable File with Pockets and Pen Loops in Lid
- Color: Silver
- Material: Aluminum
- Dimension: 6" H x 13" W x 18" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Cyan (T912XL220)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 14", Kraft, 15/Bundle (493U09)
- POST-IT 48"x96" Plastic Whiteboard, Gloss (DEF8X4)
- LEARNING RESOURCES Botley® the Coding Robot (2936)
- BETTER THAN A BRAND Aluminum Presentation Case, Silver (BE30774)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 2.5 x 12 x 16 in. (BE1631007)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 3 x 8 x 10 in. (BE139258)
- SAMSONITE Leather Flapover Case, Brown (45798-1139)
- AQUAFINESSE AquaFinesse AQF956500 All Purpose 3-5 Month Hot Tub Kit (AQF956500)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Ballistic Nylon (5236)
- SWISS MOBILITY Sterling Slim Briefcase, Holds Laptops 14.1", 1.75"x1.75"x10.25", Gray (EXB1071SMGRY)
- Better Than A Brand Cases and Totes