Shop All Packing Tape Dispensers
Better Packages
Tape Dispenser, 1-1/2 In Tape
Mfr # TS404
Zoro # G1695084
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 1 1/2 in
- Construction Plastic/Metal
- Color White
- For Use With Water Activated Tapes
- Power Requirements Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Packages
- MFR # TS404
- Zoro # G1695084
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1 1/2 in |
Tape Delivery Length | 1 to 8 in or Adjustable |
Length | 14 in |
Width | 5 in |
Height | 7 in |
For Maximum Tape Roll Diameter | 5 in |
For Maximum Tape Width | 1 1/2 in |
Maximum Tape Dispensing Length | 8 in |
Minimum Tape Dispensing Length | 4 in |
Details
Item | Tape Dispensing Machine |
Construction | Plastic/Metal |
Color | White |
For Use With | Water Activated Tapes |
Power Requirements | Manual |
Material | Plastic |
Includes | 1 Water Brush, Enclosed Water Resovior, Guillotine Cutting Shear Blades |
Assembly Required | No |
Basic Power Source | Manual |
Blade Material | Steel |
Includes Heater | No |
Description
Manual, Tape Dispensing Machine, For Maximum Tape Width 1 1/2 in, For Maximum Tape Roll Diameter 5 in, Tape Dispensing Length Range 4 in to 8 in, Machine LxWxH 14 x 5 x 7 in, White, Material Plastic, Minimum Tape Dispensing Length 4 in, Maximum Tape Dispensing Length 8 in, Blade Material Steel, Assembly Required No, Includes 1 Water Brush, Enclosed Water Resovior, Guillotine Cutting Shear Blades, Height 7 in, Length 14 in, Width 5 in, Includes Heater No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- SMEAD Expanding File A-Z, 21 Pockets, Kraft, Letter, Brown (70121)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Green Ink, Black Barrel, PK12 (60154)
- PENTEL Roller Ball Pen, Medium 0.7 mm, Green (PENBL77D)
- BETTER PACKAGES Tape Dispenser with Heater, 3" (BP333PLWHT)
- BETTER PACKAGES Electric Gummed Tape Dispenser, Auto, 3" (BP555eSA)
- BETTER PACKAGES Replacement Water Bottle, For BP500 (FF6100)
- BETTER PACKAGES Replacement Brush, For BP555ES, BP555ESA (E55513201)
- BETTER PACKAGES Better Pack® 555e Series Replacement Brush, Black, 1/Each (BET555BRUSH)
- BETTER PACKAGES Cover For Bp333 Plus (FM-5)
- VORTEX Shipping Tape Gun (VO1605891)
- Better Packages Packing Tape & Dispensers