Shop All Packing Tape Dispensers
Better Packages
Replacement Water Bottle, For BP755
Mfr # 5UN0430
Zoro # G1103916
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- For Use With Mfr. No. BP755
- Overall Width 4 in
- Overall Height 17 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Packages
- MFR # 5UN0430
- Zoro # G1103916
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Overall Width | 4 in |
Overall Height | 17 in |
Overall Length | 1 3/4 in |
Width | 4" |
Height | 17" |
Length | 1-3/4" |
Details
Item | Water Bottle |
Color | White |
For Use With | Mfr. No. BP755 |
Material | Polyethylene |
Capacity | 64 fl oz |
Description
Water Bottle, Polyethylene, Capacity 64 fl oz, White, Compatible Grainger Part Number Better Pack 755eS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Contemporary Furniture, Laminate (LLR87525)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12606)
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- TOPS Form, Time, Card, Wk, 3-3/8X8.2 Pk (TOP1261)
- BETTER PACKAGES Main Board For 555Esa (E55500101)
- BETTER PACKAGES Better Pack® 333 Plus With Heater Lever Gum Tape Dispenser, Gray, 1/Each (BET333H)
- BETTER PACKAGES Replacement Brush Set, For BP756 (TS37K)
- BETTER PACKAGES Replacement Brush Kit, For BP333Plus (PW107AK)
- BETTER PACKAGES Pull/Tear Gummed Tape Dispenser, 2"/48mm (P3S)
- BETTER PACKAGES Replacement Brush, For BP555ES, BP555ESA (E55513201)
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- Better Packages Packing Tape Dispensers