Shop All Packing Tape Dispensers
Better Packages
Replacement Brush, For BP555ES, BP555ESA
Mfr # E55513201
Zoro # G0719957
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Mfr. No. BP555ES, BP555ESA
- Overall Length 4 1/4 in
- Overall Height 2 3/4 in
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Packages
- MFR # E55513201
- Zoro # G0719957
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Overall Length | 4 1/4 in |
Overall Height | 2 3/4 in |
Overall Width | 1 1/2 in |
Width | 1 1/2 in |
Height | 2 3/4 in |
Length | 4-1/4" |
Details
Item | Water Brush |
Color | Black |
For Use With | Mfr. No. BP555ES, BP555ESA |
Includes | Brush Assembly |
Description
Water Brush, Height 2 3/4 in, Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Acrylic Paint, 8oz, Primary 8-Color Set (881-020)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- INTEGRA Rubber Grip Retractable Pens, Red, PK12 (ITA36177)
- MASTERVISION Grid Planning Board, 1 x 2 Grid, 48 x 36, White/Silver (MA0592830)
- BETTER PACKAGES Replacement Brush Set, For BP500 (E107x)
- BETTER PACKAGES Electric Gummed Tape Dispenser, Auto, 3" (BP555eSA)
- BETTER PACKAGES Aerial Tape Delivery, For BP555ES (TA 2000)
- BETTER PACKAGES Replacement Brush, For Packer 3S (P11)
- BETTER PACKAGES Replacement Water Bottle, For BP500 (FF6100)
- BETTER PACKAGES Keypad For 3Tjh9 Model Bp500 (B50000301)
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- Better Packages Packing Tape & Dispensers