Shop All Packing Tape Dispensers
Better Packages
Electric Gummed Tape Dispenser, 3in. Tape
Mfr # BP500
Zoro # G1428454
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3 in
- Construction Plastic/Metal
- Color Gray
- For Use With Water Activated Tapes
- Power Requirements Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Packages
- MFR # BP500
- Zoro # G1428454
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3 in |
Tape Delivery Length | 6 to 75 in or Adjustable |
Height | 10 1/2 in |
Width | 18 in |
Length | 12 in |
For Maximum Tape Width | 3 in |
Cord Length | 7 1/2 in |
Minimum Tape Dispensing Length | 6 in |
For Maximum Tape Roll Diameter | 7 1/2 in |
Maximum Tape Dispensing Length | 45 in |
Description
Electric, Tape Dispenser, For Maximum Tape Width 3 in, For Maximum Tape Roll Diameter 7 1/2 in, 6 in to 45 in, Machine LxWxH 18 x 12 x 10 1/2 in, Gray, Material ABS Plastic, Steel, Minimum Tape Dispensing Length 6 in, Maximum Tape Dispensing Length 45 in, Blade Material Steel, Cord Length 7 1/2 in, Plug Type 3 Prong, Voltage 115V AC, Assembly Required No, Dispensing Speed 45 in/sec, Includes 14 Preset Lengths, 44 oz Water Bottle, Thermal Cutoff, Water Bottle Capacity 44 fl oz, 10 1/2 in Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (71016)
- OKI DATA Black Ribbon Cartridge 4M Characters (52106001)
- 3M Filament Tape, 48mm x 55m (8934)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 16" x 16", Kraft, 10/Bundle (55VH24)
- BETTER PACKAGES Replacement Water Bottle, For BP500 (FF6100)
- BETTER PACKAGES Replacement Brush Set, For BP756 (TS37K)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 3" Tape (BP555es)
- BETTER PACKAGES Replacement Brush Kit, For BP333Plus (PW107AK)
- BETTER PACKAGES Pull/Tear Gummed Tape Dispenser, 2"/48mm (P3S)
- BETTER PACKAGES Tape Dispenser with Heater, 3" (BP333PLWHT)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1S)
- Better Packages Packing Tape & Dispensers